Shop All Liquid Tight Conduit Grips
Leviton
Liquid Tight Grip, Straight, 2-1/2 In.
Mfr # L7908
Zoro # G4047828
product price: $876.99
/ea
Free Shipping & Returns
$876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum/Stainless Steel
- Trade Size 2-1/2 in
- Application Industrial
- Standard UL Listed;CSA Certified
- Height 3.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7908
- Zoro # G4047828
- UPC # 78477972014
- Country of Origin Unknown
- Category Liquid Tight Conduit Grips
Dimensions
Trade Size | 2-1/2 in |
Height | 3.94 in |
Width | 3.94 in |
Length | 12.25 in |
Details
Item | Liquid Tight Conduit Grip |
Material | Aluminum/Stainless Steel |
Item - Conduit Fitting | Liquid Tight Conduit Fitting with Grip |
Application | Industrial |
Standard | UL Listed;CSA Certified |
Type | Wire Mesh Strain Relief Grips |
Angle | Straight |
Suitable For Use With | Liquidtight Metal Core Conduit |
Description
2-1/2-Inch, Straight, Male, Aluminum Body, Liquid-Tight Metal Core Conduit, Strain-Relief Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Bare Copper Grounding Wire, 4 AWG, 25 ft, None Insulation (10644325)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDX, 1 Gang, Malleable Iron (FDX-1-100)
- L.H. DOTTIE L.H. Dottie 3'' Conduit Hanger w/ Hex Nut & Bolt, 25PK (PH300B)
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M133)
- HYDROMAXX 1.5"x100Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT112100)
- HYDROMAXX Liquid Tight Conduit Angle Fittings- 2.0" (LTAF002001)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 45 Deg, 3/4 In. (074-09-3563)
- HYDROMAXX 3/4"x50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT034050)
- HYDROMAXX 1"x50Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT100050F)
- HYDROMAXX 3/4"x25Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT034025F)
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 3/4", PK10 (LTSF034010)
- Leviton Liquid Tight Conduit Grips