Shop All Liquid Tight Conduit Grips
Leviton
Liquid Tight Grip, Straight, 1/2 In.
Mfr # L7962
Zoro # G4074918
product price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.00 in
- Height 1.31 in
- Width 1.31 in
- Application Industrial Applications
- Type Wire Mesh Strain Relief Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7962
- Zoro # G4074918
- UPC # 78477973158
- Country of Origin Unknown
- Category Liquid Tight Conduit Grips
Dimensions
Length | 10.00 in |
Height | 1.31 in |
Width | 1.31 in |
Details
Item | Liquid Tight Conduit Grip |
Item - Conduit Fitting | Liquid Tight Conduit Fitting with Grip |
Application | Industrial Applications |
Type | Wire Mesh Strain Relief Grips |
Standard | UL Listed;CSA Certified |
Description
1/2-Inch, Straight, Male, Aluminum Body, Liquid-Tight Non-Metallic Type A Conduit, Strain-Relief Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, Med, Tube, OW3.74In / 95mm (3480-075-200-0-1)
- ROMEX 12 AWG 3 Conductor Nonmetallic Building Cable 600V YL (63947622)
- PEPPERL FUCHS LOGIC CARD 01515 SEC (MPA1HD)
- PICO Lug-8 Ga 5/16" 5Pc, #4008KT (4008KT)
- HYDROMAXX 1/2"x50Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT012050F)
- HYDROMAXX 1"x25Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT100025F)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1/2 In. (074-09-3542)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 3/4 In. (074-09-3543)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- HYDROMAXX 1/2"x100Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT012100F)
- Leviton Liquid Tight Conduit Grips