Shop All Liquid Tight Conduit Grips
Leviton
Liquid Tight Grip, Straight, 1/2 In.
Mfr # L7902
Zoro # G4074193
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.62 in
- Height 1.25 in
- Application Industrial Applications
- Width 1.25 in
- Type Wire Mesh Strain Relief Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7902
- Zoro # G4074193
- UPC # 78477971697
- Country of Origin Unknown
- Category Liquid Tight Conduit Grips
Dimensions
Length | 5.62 in |
Height | 1.25 in |
Width | 1.25 in |
Details
Item | Liquid Tight Conduit Grip |
Item - Conduit Fitting | Liquid Tight Conduit Fitting with Grip |
Application | Industrial Applications |
Type | Wire Mesh Strain Relief Grips |
Standard | UL Listed;CSA Certified |
Description
1/2-Inch, Straight, Male, Aluminum Body, Liquid-Tight Metal Core Conduit, Strain-Relief Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU System support, For 23mm Tubing, PK10 (PAHOB-23)
- EATON Nonreversing NEMA Magnetic Motor Starter, 3R NEMA Rating, 480V AC, 3 Poles, 1NC/1NO (ECN0532CAA-R63/E)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 24 V DC, 15.5 A, Reversing: No (3RT23251BB40)
- PANDUIT Male Disconnect, Nyl, Full Insul, PK50 (EDNF14250FIMB-L)
- REMKE Liq-Seal Conn, Insltd, 1-1/4", Zn Pltd Iron (LML-42-E)
- HYDROMAXX 3/4"x50Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT034050F)
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 3/4", PK10 (LTSF034010)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 3/4 In. (074-09-3543)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1-1/2 In. (074-09-3516)
- HYDROMAXX 1.5"x25Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT112025F)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- Leviton Cord Grips