Shop All Liquid Tight Conduit Grips
Leviton
Liquid Tight Grip, Straight, 1 In.
Mfr # L7954
Zoro # G4077352
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.81 in
- Width 1.81 in
- Length 7.00 in
- Application Industrial Applications
- Standard UL Listed;CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7954
- Zoro # G4077352
- UPC # 78477973134
- Country of Origin Unknown
- Category Liquid Tight Conduit Grips
Dimensions
Height | 1.81 in |
Width | 1.81 in |
Length | 7.00 in |
Details
Item | Liquid Tight Conduit Grip |
Item - Conduit Fitting | Liquid Tight Conduit Fitting with Grip |
Application | Industrial Applications |
Standard | UL Listed;CSA Certified |
Type | Wire Mesh Strain Relief Grips |
Description
1-Inch Straight, Female, Aluminum Body, Liquid-Tight Metal Core Conduit, Strain-Relief Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Load Center, T, 100A, 240V (T30004R)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-3B)
- PARTNERS BRAND Cable Ties, 40#, 7", Natural, 1000/Case (CT740)
- POWER FIRST Toggle Switch, SPST, 15A @ 277V, Screw (2VLN5)
- HYDROMAXX 3/4"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT034025)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1-1/2 In. (074-09-3516)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074-09-3512)
- HYDROMAXX 2"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT200025)
- HYDROMAXX 1.25"x 50Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT114050F)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 3/4 In. (074-09-3543)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- Leviton Liquid Tight Conduit Grips