Shop All Liquid Tight Conduit Grips
Leviton
Liquid Tight Grip, Straight, 1-1/4 In.
Mfr # L7965
Zoro # G4080317
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum/Stainless Steel
- Trade Size 1-1/4"
- Application Industrial Applications
- Width 2.41 in
- Height 2.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7965
- Zoro # G4080317
- UPC # 78477973189
- Country of Origin Mexico
- Category Liquid Tight Conduit Grips
Dimensions
Trade Size | 1-1/4" |
Width | 2.41 in |
Height | 2.41 in |
Length | 18.00 in |
Details
Item | Liquid Tight Conduit Grip |
Material | Aluminum/Stainless Steel |
Item - Conduit Fitting | Liquid Tight Conduit Fitting with Grip |
Application | Industrial Applications |
Type | 2-Weave Insulated Male |
Angle | Straight |
Suitable For Use With | Liquidtight Non-Metallic Type A Conduit |
Standard | UL Listed;CSA Certified |
Description
1-1/4-Inch Straight, Male, Liquid-Tight Non-Metallic Type A Conduit, Strain-Relief Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFRTW83R)
- EATON BUSSMANN Cutout Link, FL3 Series, 12A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K12)
- IDEAL Serrated Cutter W/Breakr Notch (45-344)
- IDEAL Toggle Switch, DPST, 10A @ 250V, QuikConnct (774005)
- HYDROMAXX Liquid Tight Conduit Angle Fittings- 2.0", PK10 (LTAF002010)
- HYDROMAXX 1.5"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT112025)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- HYDROMAXX 1"x25Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT100025F)
- HYDROMAXX 1/2"x100Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT012100F)
- HYDROMAXX 3/4"x100Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT034100F)
- Leviton Liquid Tight Conduit Grips