Shop All Liquid Tight Conduit Grips
Leviton
Liquid Tight Grip, 90 Degree, 3/4 In.
Mfr # L7967
Zoro # G4057594
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum/Stainless Steel
- Trade Size 3/4 in
- Height 3.50 in
- Type Wire Mesh Strain Relief Grips
- Standard UL Listed;CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7967
- Zoro # G4057594
- UPC # 78477973233
- Country of Origin Unknown
- Category Liquid Tight Conduit Grips
Dimensions
Trade Size | 3/4 in |
Height | 3.50 in |
Length | 26.00 in |
Width | 3.5 in |
Details
Item | Liquid Tight Conduit Grip |
Material | Aluminum/Stainless Steel |
Item - Conduit Fitting | Liquid Tight Conduit Fitting with Grip |
Type | Wire Mesh Strain Relief Grips |
Standard | UL Listed;CSA Certified |
Finish | Zinc Plated |
Suitable For Use With | Liquidtight Non-Metallic Type A Conduit |
Angle | 90 ° |
Application | Industrial |
Description
3/4-Inch, 90-Degree, Male, Aluminum Body, Liquid-Tight Non-Metallic Type A Conduit, Strain-Relief Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (8501KPR13P14V14)
- FLEX-STRUT Channel Nut, 5/8" (FS-5/8NS E/G)
- MERSEN Pwr Dist Block, 350A, 1P, 2/0-14 AWG, 600VAC (MPDB67511)
- SAGINAW CONTROL & ENGINEERING Subpanel, Full (SCE-60P24F1)
- HYDROMAXX 1.5"x100Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT112100F)
- HYDROMAXX 1.25"x 50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT114050)
- ABB 6302, 1/2 NONMETALLIC TYPE A LTIGHT CONN, PK 20 (6302)
- HYDROMAXX 1"x25Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT100025F)
- HYDROMAXX 3/4"x25Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT034025F)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- HYDROMAXX 1.5"x50Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT112050F)
- Leviton Cord Grips