Shop All Liquid Tight Conduit Grips
Leviton
Liquid Tight Grip, 90 Degree, 3 In.
Mfr # L7924
Zoro # G4079644
Free Shipping & Returns
$1,716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum/Stainless Steel
- Trade Size 3 in
- Height 4.38 in
- Application Industrial Applications
- Width 4.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # L7924
- Zoro # G4079644
- UPC # 78477972830
- Country of Origin Unknown
- Category Liquid Tight Conduit Grips
Dimensions
Trade Size | 3 in |
Height | 4.38 in |
Width | 4.38 in |
Length | 16.25 in |
Details
Item | Liquid Tight Conduit Grip |
Material | Aluminum/Stainless Steel |
Item - Conduit Fitting | Liquid Tight Conduit Fitting with Grip |
Application | Industrial Applications |
Suitable For Use With | Liquidtight Metal Core Conduit |
Type | 2-Weave Insulated Male |
Angle | 90 |
Standard | UL Listed;CSA Certified |
Description
3-Inch, 90-Degree, Male, Aluminum Body, Liquid-Tight Metal Core Conduit, Strain-Relief Grip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, 2 In. (OC-6)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C339)
- ELECTRIDUCT Cord Connect Water-Tight Cord Lock (PE-AG-CC-BK)
- TELEMECANIQUE SENSORS 2NC Magnetically Actuated Safety Interlock Switch (XCSDMC7902)
- HYDROMAXX 1.5"x50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT112050)
- HYDROMAXX 1.5"x100Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT112100)
- TOPAZ ELECTRIC Topaz Electric P472 Straight Liquidtight Connector 1 nm; Gray - 0.75 in. (P472)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (H050CNK)
- HYDROMAXX Liquid Tight Conduit Angle Fittings- 1.0", PK5 (LTAF001005)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (074-09-3513)
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 3/4", PK10 (LTSF034010)
- Leviton Liquid Tight Conduit Grips