Shop All Liquid Tight Conduit Grips
Leviton
Liquid Tight Grip, 90 Degree, 2 In.
Mfr # L7922
Zoro # G4052046
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.19 in
- Application Industrial Applications
- Height 3.19 in
- Length 12.50 in
- Type Wire Mesh Strain Relief Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7922
- Zoro # G4052046
- UPC # 78477973929
- Country of Origin Mexico
- Category Liquid Tight Conduit Grips
Dimensions
Width | 3.19 in |
Height | 3.19 in |
Length | 12.50 in |
Details
Item | Liquid Tight Conduit Grip |
Item - Conduit Fitting | Liquid Tight Conduit Fitting with Grip |
Application | Industrial Applications |
Type | Wire Mesh Strain Relief Grips |
Standard | UL Listed;CSA Certified |
Description
2-Inch 90-Degree, Male, Aluminum Body Liquid-Tight Metal Core Conduit, Strain-Relief Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 400A, Fast-Acting, 250V AC, Bolt-On (FWX-400A)
- TRIPLETT IDC CONNECTOR, Red, Plastic, PK100 (URC-100PK)
- PANDUIT Ring Term, Vyl, Insul, 16, PK25 (EV14-14RB-Q)
- PANDUIT Cushionsleeving, Sh, 10 ft.x.91"w (PCSSH-B-CR)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 1.25", PK5 (LTSF114005)
- HYDROMAXX 1.25"x 50Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT114050F)
- HYDROMAXX 1.5"x50Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT112050F)
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 1.0", PK5 (LTSF001005)
- HYDROMAXX 1.25"x 50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT114050)
- Leviton Liquid Tight Conduit Grips