Shop All Liquid Tight Conduit Grips
Leviton
Liquid Tight Grip, 90 Degree, 1/2 In.
Mfr # L7990
Zoro # G4075733
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum/Stainless Steel
- Trade Size 1/2 in
- Application Industrial Applications
- Finish Zinc Plated
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # L7990
- Zoro # G4075733
- UPC # 78477973219
- Country of Origin Unknown
- Category Liquid Tight Conduit Grips
Dimensions
Trade Size | 1/2 in |
Width | 2 in |
Length | 12.00 in |
Height | 2.00 in |
Details
Item | Liquid Tight Conduit Grip |
Material | Aluminum/Stainless Steel |
Item - Conduit Fitting | Liquid Tight Conduit Fitting with Grip |
Application | Industrial Applications |
Finish | Zinc Plated |
Suitable For Use With | Liquidtight Non-Metallic Type A Conduit |
Angle | 90 |
Type | 2-Weave Insulated Male |
Description
1/2-Inch 90-Degree, Male, Aluminum Body, Liquid-Tight Non-Metallic Type A Conduit, Strain-Relief Grip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 1 Pole, 120/240V AC (HOM150)
- LEVITON Smart Sensor, 4.13 in, 2.12 in, Ivory (ODS15-GDI)
- SIEMENS Circuit Breaker, 5SY4 Series 60A, 3 Pole, 400V AC, C Curve (5SY43607)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK1000 (PV14-14R-M)
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 3/4", PK100 (LTSF034100)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- HYDROMAXX 1.5"x50Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT112050F)
- HYDROMAXX 3/8"x50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT038050)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1/2 In. (074-09-3542)
- TOPAZ ELECTRIC Topaz Electric P472 Straight Liquidtight Connector 1 nm; Gray - 0.75 in. (P472)
- HYDROMAXX 1"x50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT100050)
- Leviton Cord Grips