Shop All Liquid Tight Conduit Grips
Leviton
Liquid Tight Grip, 90 Degree, 1 In.
Mfr # L7968
Zoro # G4076345
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum/Stainless Steel
- Trade Size 1 in
- Width 2 in
- Length 12.00 in
- Application Industrial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7968
- Zoro # G4076345
- UPC # 78477973240
- Country of Origin Mexico
- Category Liquid Tight Conduit Grips
Dimensions
Trade Size | 1 in |
Width | 2 in |
Length | 12.00 in |
Height | 2.00 in |
Details
Item | Liquid Tight Conduit Grip |
Material | Aluminum/Stainless Steel |
Item - Conduit Fitting | Liquid Tight Conduit Fitting with Grip |
Application | Industrial Applications |
Finish | Zinc Plated |
Type | 2-Weave Insulated Male |
Suitable For Use With | Liquidtight Non-Metallic Type A Conduit |
Standard | UL Listed;CSA Certified |
Angle | 90 |
Description
1-Inch, 90-Degree, Male, Aluminum Body, Liquid-Tight Non-Metallic Type A Conduit, Strain-Relief Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE ZMax 8.19 in. H X 1.56 in. W 18 Ga. Steel Joist Hanger (LRU210Z)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Yellow (52PR8W4A)
- TELEMECANIQUE SENSORS Straight Locking Actuating Key (ZCKY071)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (6A859)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1 In. (074-09-3514)
- HYDROMAXX 3/4"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT034025)
- HYDROMAXX Liquid Tight Conduit Angle Fittings- 1/2", PK10 (LTAF012010)
- HYDROMAXX 3/8"x50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT038050)
- HYDROMAXX Liquid Tight Conduit Angle Fittings- 2.0", PK10 (LTAF002010)
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 1.0", PK5 (LTSF001005)
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 3/4", PK100 (LTSF034100)
- Leviton Cord Grips