Shop All Liquid Tight Conduit Grips
Leviton
Liquid Tight Grip, 90 Degree, 1 In.
Mfr # L7918
Zoro # G4086328
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum/Stainless Steel
- Trade Size 1 in
- Width 1.81 in
- Length 7.50 in
- Application Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7918
- Zoro # G4086328
- UPC # 78477972564
- Country of Origin Unknown
- Category Liquid Tight Conduit Grips
Dimensions
Trade Size | 1 in |
Width | 1.81 in |
Length | 7.50 in |
Height | 1.81 in |
Details
Item | Leviton L7918 90-Degree, Male, Wire Mesh Strain Relief Grip, Liquid Tight Grip, Stainless Steel |
Material | Aluminum/Stainless Steel |
Item - Conduit Fitting | Liquid Tight Conduit Fitting with Grip |
Application | Industrial |
Angle | 90 |
Type | 2-Weave Insulated Male |
Suitable For Use With | Liquidtight Metal Core Conduit |
Standard | UL Listed;CSA Certified |
Description
90-Degree, Male, Wire Mesh Strain Relief Grip, Liquid Tight Grip, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1-1/2" Inside Diameter - 4' Long Stick - Yellow (HS385-YW)
- INSULTAB Shrink Tubing, 0.125in ID, Clear, 4ft, PK5 (HSK-600 1/8 Clr 48)
- MERSEN Midget Fuse, 25A, 500V AC, 50kA (X212540)
- NVENT HOFFMAN Galvanized Panel Adapter, 2.50x2.50, Ste (F22GPAGV)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4 in., Gray (HJ1002G)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1062)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, Orchid (NHC1038)
- HYDROMAXX 3/4"x100Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT034100F)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Slv (4961AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Black (SHC1010CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1 In. (074-09-3514)
- Leviton Liquid Tight Conduit Grips