Shop All Liquid Tight Conduit Grips
Leviton
Liquid Tight Grip, 90 Degree, 1-1/2 In.
Mfr # L7971
Zoro # G4049228
product price: $723.99
/ea
Free Shipping & Returns
$723.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22.00 in
- Height 3.00 in
- Width 3 in
- Application Industrial Applications
- Type Wire Mesh Strain Relief Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7971
- Zoro # G4049228
- UPC # 78477973271
- Country of Origin Unknown
- Category Liquid Tight Conduit Grips
Dimensions
Length | 22.00 in |
Height | 3.00 in |
Width | 3 in |
Details
Item | Liquid Tight Conduit Grip |
Item - Conduit Fitting | Liquid Tight Conduit Fitting with Grip |
Application | Industrial Applications |
Type | Wire Mesh Strain Relief Grips |
Standard | UL Listed;CSA Certified |
Description
1-1/2-Inch 90-Degree, Male, Aluminum Body, Liquid-Tight Non-Metallic Type A Conduit, Strain-Relief Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.1in ID, Black, 4ft, PK5 (ITCSN-1100-48"-BLACK-5 PCS)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 20 ft. (4985)
- SQUARE D Disconnect mechanism, circuit breaker, cable operated, 600A, 3 pole, PowerPacT D/L, 60 inch cable (9422CSJ50)
- ZORO SELECT Flexible Aluminum Conduit, 100 ft. L (5603-30-00)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1/2 In. (074-09-3542)
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 3/4", PK100 (LTSF034100)
- HYDROMAXX 3/8"x50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT038050)
- HYDROMAXX 3/4"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT034025)
- HYDROMAXX 1/2"x100Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT012100F)
- Leviton Liquid Tight Conduit Grips