Shop All Liquid Tight Conduit Grips
Leviton
Liquid Tight Grip, 45 Degree, 3 In.
Mfr # L7939
Zoro # G4079328
product price: $1,712.99
/ea
Free Shipping & Returns
$1,712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum/Stainless Steel
- Trade Size 3 in
- Width 4.38 in
- Application Industrial Applications
- Height 4.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7939
- Zoro # G4079328
- UPC # 78477974056
- Country of Origin Mexico
- Category Liquid Tight Conduit Grips
Dimensions
Trade Size | 3 in |
Width | 4.38 in |
Height | 4.38 in |
Length | 16.25 in |
Details
Item | Wm3 Xx Fl1/00/010 |
Material | Aluminum/Stainless Steel |
Item - Conduit Fitting | Liquid Tight Conduit Fitting with Grip |
Application | Industrial Applications |
Suitable For Use With | Liquidtight Metal Core Conduit |
Type | 2-Weave Insulated Male |
Angle | 45 |
Standard | UL Listed;CSA Certified |
Description
3 Inch, 45-Degree, Male, Aluminum Body, Liquid-Tight Metal Core Conduit, Strain-Relief Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- LEVITON Single Duplex Walplt Stl (84003-000)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 4ft, PK5 (HSN-100 3/16 Blk 48)
- ALLEN BRADLEY Digital Input Safety Module 1734IB8S (1734-IB8S)
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 1/2", PK25 (LTSF012025)
- HYDROMAXX 1/2"x50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT012050)
- HYDROMAXX 2"x25Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT200025F)
- HYDROMAXX 1.25"x 50Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT114050F)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1/2 In. (074-09-3542)
- HYDROMAXX Liquid Tight Conduit Angle Fittings- 2.0" (LTAF002001)
- HYDROMAXX 1"x50Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT100050F)
- Leviton Liquid Tight Conduit Grips