Shop All Dimmer Switches
Leviton
Lighting Dimmer, Sureslide, Decora, 120V
Mfr # 6674-P0W
Zoro # G4072635
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Slide with On/Off Rocker
- Lighting Technology CFL, Incandescent, LED
- Includes On/Off Switch That Preserves The Selected Brightness Setting
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
- Number of Gangs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 6674-P0W
- Zoro # G4072635
- UPC # 78477561942
- Country of Origin China
- Category Dimmer Switches
Dimensions
Wall Box Size | Single Gang |
Dimensions | 4.12 in H x 1.73 in W x 0.93 in D |
Height | 2.64 in |
Width | 6.19 in |
Length | 4.00 in |
Description
SureSlide Universal 150-Watt LED and CFL/600-Watt Incandescent Dimmer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 250A, 600V AC, Non-Indicating (JKS-250)
- SQUARE D Load center accessory, Homeline, lug kit, neutral, 150A (HOM150AN)
- ELECTRIDUCT Small Plastic Cord Cover- 5FT- Gray (CC-PL-SM-5-GY)
- SQUARE D Control Transformer, 1 kVA, Not Rated, 115 °C, 24V AC, 120/240V AC (9070T1000D23)
- LEVITON DIMMER SWITCH UNIV ROT DIM TURN SP/3W 600W INC (RNL06-10Z)
- LEVITON Dimmer Switch Color Kit Red (IPKIT-R)
- LEVITON LIGHTING CONTROLS REL CA BX1/00/050 (REL06-CA)
- LEVITON Decora White WiFi Smart Dimmer Switch (DN6HD-1RW)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT BROWN (DDKIT-B)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Low Voltage (IPE04-1LZ)
- LUTRON Lighting Dimmer, Toggle, Fluorescent, Ivory (AYF-103P-277-IV)
- Leviton Dimmer Switches