Shop All Dimmer Switches
Leviton
Lighting Dimmer, Slide, Decora, 120V
Mfr # IPL06-10Z
Zoro # G4079154
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Push Button, Slide
- Includes White, Ivory and Light Almond Color Change Kit
- Lighting Technology CFL, Incandescent, LED
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
- Number of Gangs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # IPL06-10Z
- Zoro # G4079154
- UPC # 78477561867
- Country of Origin China
- Category Dimmer Switches
Dimensions
Wall Box Size | Single Gang |
Height | 5.3750 in |
Length | 12.7500 in |
Dimensions | 4.15 in H x 2.12 in W x 1.41 in D |
Description
IllumaTech Universal 150-Watt LED and CFL/600-Watt Incandescent Dimmer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 4"L, Nylon, Black, PK50 (PLT1M-L0)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 50ft-Clear (WL-SW-025-50-CL)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 25A (C25DND325T)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (GD2X75-ST-O/B)
- LEVITON DIMMER SWITCH UNIV ROT DIM TURN SP/3W 600W INC (RNL06-10Z)
- LEVITON LIGHTING CONTROLS REL CA BX1/00/050 (REL06-CA)
- LEVITON Dimmer, 1-Pole, 120VAC, Light Almond (6672-1LT)
- LEVITON Fan/Light Switch Dim Iv (66DF-I)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSX12-70Z)
- LEVITON LIGHTING CONTROLS WH D4200 MAX/OFF REMOTE STN 2 BTN 1 G (D42MO-W)
- LUTRON Wireless Control, Nightlight, 2Bttns, Ivory (PJN-2B-GIV-L01)
- Leviton Dimmer Switches