Shop All Dimmer Switches
Leviton
Lighting Dimmer, Slide, 1-Pole/3-Way, 277V
Mfr # IPX12-70Z
Zoro # G4058057
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Slide with On/Off Rocker
- Lighting Technology Fluorescent
- Includes White, Ivory and Light Almond Color Change Kit
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
- Number of Gangs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # IPX12-70Z
- Zoro # G4058057
- UPC # 78477282410
- Country of Origin China
- Category Dimmer Switches
Dimensions
Wall Box Size | Single Gang |
Height | 4.44 in |
Width | 2.5 in |
Dimensions | 4.15 in H x 2.12 in W x 1.41 in D |
Length | 2.81 in |
Description
IllumaTech 1200VA-277VAC Fluorescent Dimmer for Mark 10 Powerline Ballasts, Single Pole and 3-Way, White/Ivory/Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Manual Motor Starter, Knob, 27 to 32A, 3P (3RV20214EA10)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (TIGA51-6S-BL-NBL)
- ALL POWER SUPPLY Power Inverter, Modified Sine Wave, 900 W Peak, 450 W Continuous, 2 Outlets (SAM-450-12)
- LUTRON Occ/Vac Dimmer Snsr, Wall, Black (MS-Z101-BL)
- LEVITON Leviton Decora Sureslide Fan & LED Dimmer Slide Switch, White (LE7171)
- LEVITON Dimmer Switch Mc Kit Brown Led (IPKIT-B)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Incandescent (IPI10-1LZ)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led Black (IPKIT-LNE)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (IPX12-70Z)
- LEVITON Incandescent/Halogen/LED/CFL White Slide Dimmer Switch (R12-TSL06-1KW)
- LUTRON Wireless Remote Control, 2 Buttons, Ivory (PJ2-2BRL-GIV-L01)
- Leviton Dimmer Switches