Shop All Dimmer Switches
Leviton
Lighting Dimmer, Slide, 1-Pole/3-Way, 120V
Mfr # IPX10-10Z
Zoro # G3989868
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Slide with On/Off Rocker
- Includes White, Ivory and Light Almond Color Change Kit
- Lighting Technology Fluorescent
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
- Number of Gangs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # IPX10-10Z
- Zoro # G3989868
- UPC # 78477282137
- Country of Origin China
- Category Dimmer Switches
Dimensions
Wall Box Size | Single Gang |
Dimensions | 4.15 in H x 2.12 in W x 1.41 in D |
Length | 2.81 in |
Width | 2.5 in |
Height | 4.43 in |
Description
IllumaTech 1000VA, Preset Electronic Mark 10 Powerline Fluorescent Slide Dimmer, Single Pole and 3-Way, White/Ivory/Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103001A01F060)
- ZORO SELECT Barrier Strip, 35A, 12 Pole, 300VAC (6YJ02)
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 5A @ 240V AC Contact Rating (311SM4-T)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP2020C)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Low Voltage (IPE04-1LZ)
- LEVITON Tggl Univ Slde Dimmer Wh (TSL06-1KW)
- LEVITON DIMMER SWITCH UNIV ROT DIM TURN SP/3W 600W INC (RNL06-10Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (TSM10-1LW)
- LEVITON Dimmer Rotary Univ Single Pole (R00-RNL06-0TW)
- LEVITON Fan/Light Switch Dim Iv (66DF-I)
- LUTRON Lighting Dimmer, Decora Rocker, Ivory (DVCL-253P-IV)
- Leviton Dimmer Switches