Shop All Dimmer Switches
Leviton
Lighting Dimmer, Slide, 1-Pole/3-Way, 120V
Mfr # IPX06-10Z
Zoro # G4045852
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Slide with On/Off Rocker
- Includes White, Ivory and Light Almond Color Change Kit
- Lighting Technology Fluorescent
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
- Number of Gangs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # IPX06-10Z
- Zoro # G4045852
- UPC # 78477282113
- Country of Origin China
- Category Dimmer Switches
Dimensions
Wall Box Size | Single Gang |
Height | 4.43 in |
Length | 2.81 in |
Dimensions | 4.15 in H x 2.12 in W x 1.41 in D |
Width | 2.5 in |
Description
IllumaTech 600VA Preset Electronic Mark 10 Powerline Fluorescent Slide Dimmer, Single Pole and 3-Way, White/Ivory/Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 120VA, 0 Hz (ORI484810110)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 3 Pole, 240/415/440V AC, C Curve (M9F22325)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Blue, 0.0508" Diameter, UL1015, 600 Volts (16UL1015STRBLU250)
- INTERMATIC Electromechanical Timer, 24Hr, 3R, 40A (GM40AV)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White, ELV (66EV-10W)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Low Voltage (IPE04-1LZ)
- LEVITON DIMMER SWITCH DECORA RCKR SLIDE CCK GRN (DSKIT-G)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory, ELV (66EV-10I)
- LEVITON Replcmnt Rotary Knob Iv (C25-26115-00I)
- LEVITON Dimmer, 1-Pole, 120VAC, Ivory (6672-1LI)
- LUTRON Lighting Dimmer, Toggle, Fluorescent, Ivory (AYF-103P-277-IV)
- Leviton Dimmer Switches