Shop All Dimmer Switches
This Product is Discontinued
Leviton
Lighting Dimmer, Rotary, Incand, 3-Way (Discontinued)
Mfr # 6683-IW
Zoro # G4079233
This Product is Discontinued
Key Features
- Switch Style - Motion Sensing and Dimming Rotary
- Lighting Technology Incandescent
- Includes White and Ivory Knobs
- Switch Type - Motion Sensing and Dimming 3-Way
- Number of Gangs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 6683-IW
- Zoro # G4079233
- UPC # 78477131961
- Country of Origin China
- Category Dimmer Switches
Dimensions
Wall Box Size | Single Gang |
Details
Item - Motion Sensing and Dimming | Lighting Dimmer |
Switch Style - Motion Sensing and Dimming | Rotary |
Lighting Technology | Incandescent |
Includes | White and Ivory Knobs |
Switch Type - Motion Sensing and Dimming | 3-Way |
Number of Gangs | 1 |
Operating Voltage - Motion Sensing and Dimming | 120VAC |
Max. Capacity @ 120VAC | 600W (Halogen, Incandescent) |
Color - Motion Sensing and Dimming | White |
Lamp Type | Incandescent |
Max. Capacity | 600W |
Installation Location - Motion Sensor | Wall Switch Box |
Voltage | 120VAC |
Color | Ivory and White |
Item | Lighting Dimmer |
Standards | UL, CSA |
Style | Rotary |
Switch Type | 3-Way |
Wall Plate | Not included |
Description
Trimatron 600W Incandescent Rotary Dimmer, 3-Way, Ivory/White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.