Shop All Occupancy Sensors
This Product is Discontinued
Leviton
Lighting Controls Wh Dec Occ Sens 180D Led/Cfl/Inc 300W (Discontinued)
Mfr # IPS02-1LW
Zoro # G4131566
This Product is Discontinued
Key Features
- Voltage 120 VAC
- Color White
- Sensor Type Occupancy
- Time Delay 30S, 5M, 15M, 30M
- Style Name Decora
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # IPS02-1LW
- Zoro # G4131566
- UPC # 78477617984
- Country of Origin China
- Category Occupancy Sensors
Details
Voltage | 120 VAC |
Color | White |
Sensor Type | Occupancy |
Time Delay | 30S, 5M, 15M, 30M |
Style Name | Decora |
Standards and Certifications | UL, FCC |
Neutral | Not required |
Coverage (Sq.Ft.) | 180°, 900 Sq. Ft. |
LED Color | Green |
Load Rating | 150W LED/CFL, 300W Incandescent/Halogen, 1/6 HP, 200VA Fluorescent Ballast, 2.5A Resistive |
Sensor Technology | Passive Infrared |
Time Adjustment | 30s-30m |
Ground Connection | Required |
Adjustment | Manual |
Auto-ON/Auto-OFF | Auto ON |
Wallplate | Order Separately |
Switch | Relay |
Technology | Passive Infrared |
Pattern Degrees | 180 |
Switch Type | Single-Pole |
Pole | 1 |
Description
Single Pole Wide View Motion Activated Light Control White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.