Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS WH D4200 SEQUENCE STATION 1 BTN 1G
Mfr # D42SQ-W
Zoro # G5677945
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 2.81 in
- Type Remote Station
- Height 2.38 in
- Application Commercial and Residential Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # D42SQ-W
- Zoro # G5677945
- UPC # 78477180914
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 2.81 in |
Height | 2.38 in |
Length | 5.00 in |
Details
Color | White |
Type | Remote Station |
Application | Commercial and Residential Applications |
Product Type | Keypad |
Protocol | Luma-Net |
Mounting | Wall |
Description
Dimensions Sequencer - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER WingGard Wire Cnnectr, 22-10 AWG, Ylw, PK25 (25-084)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCDX1/0-38D-X)
- QUICKCABLE Black Nylon, Cable Ties, 7.5", 50lb., PK100 (502210-100)
- SQUARE D Kit Neutral Lug (LK225AN)
- LEVITON Replcmnt Rotary Knob Iv (C25-26115-00I)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Brown (TSL06-1LB)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Light Almond (TSM10-1LT)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Low Voltage (IPE04-1LZ)
- LEVITON Dimmer Slide Led/Cfl La (R68-06674-P0T)
- LEVITON Decora WiFi Smart Bridge White (MLWSB-1RW)
- LUTRON Occ/Vac Dimmer Snsr, Wall, Gray (MS-Z101-GR)
- Leviton Dimmer Switches