Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS WH D4200 MAX/OFF/INCR/LO RMTE STN4BTN 1G
Mfr # D42MO-RLW
Zoro # G5678128
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Mounting Type Wall
- Height 2.38 in
- Type Remote Station
- Width 2.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # D42MO-RLW
- Zoro # G5678128
- UPC # 78477180747
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 2.38 in |
Width | 2.81 in |
Length | 5.00 in |
Dimensions | 4.71 in H x 1.75 in W x 1.2 in D |
Wire Size | 18 to 14 |
Details
Color | White |
Mounting Type | Wall |
Type | Remote Station |
Application | Commercial and Residential Applications |
Protocol | Luma-Net |
Product Type | Keypad |
Number of Switches | 4 |
Series | D4200 |
Operation Mode | Maximum/OFF/Raise/Lower |
Terminal Type | Wired |
Control | 4-Button |
Temperature Rating | 32 to 104 |
Voltage Rating | 12 |
Description
Dimensions D4200 Remote Station. With Max and Raise / Lower and Off Settings.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Coupling, 2-1/2 In Conduit, PVC, 9-1/4 In L (5144037)
- TEMPCO Temperature Control - Prog, 90-250V, Relay2A, Hi-Limit, TEC16001 (TEC16001)
- OMRON Enclosed Power Relay, 4Pin, 120VAC, SPST-NO (G7L-1A-BJ-CB-AC100/120)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, ventilated, hinged, 20in W x 50in H (NC50VFHR)
- LEVITON DIMMER DECORA WHT 120V (DD00R-DLM)
- LEVITON Dimmer Rotary Uni Sgl/Pole 3Wy (R00-RDL06-0TW)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSE06-10Z)
- LEVITON Decora 15 amps WiFi Smart Switch White (D215S-1RW)
- LEVITON Leviton 3829900 Decora SureSlide White 600 watts Slide Dimmer - Pack of 3 (3829900)
- LEVITON Decora WiFi Smart Bridge White (MLWSB-1RW)
- LUTRON Switches, Mechanical, Gen Purpose, Midnight (SC-3PS-MN)
- Leviton Lighting Controls