Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS WH D4200 MAX/OFF REMOTE STN 2 BTN 1 G
Mfr # D42MO-W
Zoro # G5711895
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.38 in
- Width 2.81 in
- Type Remote Station
- Color White
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # D42MO-W
- Zoro # G5711895
- UPC # 78477180730
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 2.38 in |
Width | 2.81 in |
Length | 5.00 in |
Details
Type | Remote Station |
Color | White |
Application | Commercial and Residential Applications |
Protocol | Luma-Net |
Product Type | Keypad |
Mounting | Wall |
Description
Dimensions D4200 Remote Station. With Max or Off Settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC100/120)
- TRIPP LITE Surge Protector (TLP1010USB)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 50 A, Reversing: No (LC1D50AU7)
- CHAINFLEX Measuring System Cable, 50 V, 0.39 in dia. (CF113-017-D)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT WHITE (DDKIT-W)
- LEVITON LIGHTING CONTROLS REL PS BX1/00/050 (REL06-PS)
- LEVITON Dimmer Slide Sngl Pol Iv (C21-06672-1LI)
- LEVITON DIMMER DECORA WHT 120V (DD00R-DLM)
- LEVITON Lamp Dimmer Plug In Wht (R12-TBL03-10W)
- LEVITON Leviton 3808599 120 amp 600 watt Rotary Dimmer Knob White & Light Almond (3808599)
- LEVITON Tggl Univ Slde Dimmer Iv (TSL06-1KI)
- Leviton Dimmer Switches