Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS WH D4200 LOCK STATION 1 BTN 1G
Mfr # D42LO-CKW
Zoro # G5678374
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 2.81 in
- Height 2.38 in
- Mounting Type Wall
- Type Remote Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # D42LO-CKW
- Zoro # G5678374
- UPC # 78477180907
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 2.81 in |
Height | 2.38 in |
Length | 5.00 in |
Wire Size | 18 to 14 |
Dimensions | 4.71 in H x 1.75 in W x 1.2 in D |
Details
Color | White |
Mounting Type | Wall |
Type | Remote Station |
Application | Commercial and Residential Applications |
Product Type | Keypad |
Protocol | Luma-Net |
Number of Switches | 1 |
Terminal Type | Wired |
Series | D4200 |
Voltage Rating | 12 |
Temperature Rating | 32 to 104 |
Control | 1-Button |
Operation Mode | Lock/Unlock |
Description
Dimensions Lock Station - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/2'' Straight PVC Liquid Tight Connector, 2PK (NLT150)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB4BD5)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensr, Indctiv, 2 Wire (XS8C4A1MPN12)
- STEEL GRIP CABLETIE 14""75#BLK 100PK (75S-360-14-UVC)
- LEVITON Decora White 600 W WiFi Smart Dimmer Switch (D26HD-1RW)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory, ELV (66EV-10I)
- LEVITON LIGHTING CONTROLS RENU DIMMER REMOTE RED DELICIOUS (RE00R-RE)
- LEVITON Univ Rckr Dimr Slide (DSL06-1LM)
- LEVITON White/Light Almond Universal Turn On-Off Rotary Dimmer Switch (C26-RNL06-0TW)
- LEVITON Decora Smart Three Pole Remote Switch White (DD0SR-1RM)
- LUTRON Dimmers, Skylark, CFL/LED, Brown (SCL-153P-BR)
- Leviton Lighting Controls