Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS WH D4200 LING STATION 1 BTN 1G
Mfr # D42LI-NKW
Zoro # G5678207
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.81 in
- Height 2.38 in
- Color White
- Type Remote Station
- Application Commercial and Residential Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # D42LI-NKW
- Zoro # G5678207
- UPC # 78477180891
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 2.81 in |
Height | 2.38 in |
Length | 5.00 in |
Details
Color | White |
Type | Remote Station |
Application | Commercial and Residential Applications |
Product Type | Keypad |
Protocol | Luma-Net |
Mounting | Wall |
Description
Dimensions Link Station - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (BA-2RV-A4)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 0.30A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-3/10)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.38 In. Arm L (9007BA11)
- UBI Circuit Breaker, UBIP Series 15/20A, 2 Pole, 120V AC (UBIP1520)
- LEVITON Decora White WiFi Dimmer (DAWDC-1RW)
- LEVITON Univ Rckr Dimr Slide (DSL06-1LM)
- LEVITON Dimmer Switch Cc Kit White Led (IPKIT-W)
- LEVITON Tggl Univ Slde Dimmer Iv (TSL06-1KI)
- LEVITON DIMMER SWITCH UNIV ROT DIM TURN SP/3W 600W INC (RNL06-10Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSE06-10Z)
- LUTRON Dimmer Sld Lumea C-L Wht (LECL-150H-WH)
- Leviton Dimmer Switches