Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS WH D4200 EVENT TIMER STATION 1 BTN 1G
Mfr # D42ET-W
Zoro # G5677044
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type Remote Station
- Height 2.38 in
- Width 2.81 in
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # D42ET-W
- Zoro # G5677044
- UPC # 78477180884
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 2.38 in |
Width | 2.81 in |
Length | 5.00 in |
Details
Color | White |
Type | Remote Station |
Application | Commercial and Residential Applications |
Protocol | Luma-Net |
Product Type | Keypad |
Mounting | Wall |
Description
Dimensions Event Timer - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Nylon Fork Terminal 1/4" Stud PK100 (RA18-14F)
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK500 (MNG10-10FFBK)
- SIEMENS Manual Motor Starter, 1 NEMA Rating, 2 Poles (SMFFG2P)
- PYLE Cable Protector (Pair) (PCBLCO101X2)
- LEVITON Decora White WiFi Dimmer (DAWDC-1RW)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT BROWN (DDKIT-B)
- LEVITON Dimmer Switch Cc Kit White Led (IPKIT-W)
- LEVITON Fan/Light Switch Dim Iv (66DF-I)
- LEVITON Tggl Univ Slde Dimmer Iv (TSL06-1KI)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Brown (6674-P0B)
- LUTRON Wireless Remote Control, 3 Buttons, Ivory (PJ2-3BRL-GIV-L01)
- Leviton Lighting Controls