Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS WH D4200 1PRST/OFF REMOTE STN 2BTN 1G
Mfr # D42P1-W
Zoro # G5677832
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Remote Station
- Width 2.81 in
- Color White
- Height 2.38 in
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # D42P1-W
- Zoro # G5677832
- UPC # 78477180785
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 2.81 in |
Height | 2.38 in |
Length | 5.00 in |
Details
Type | Remote Station |
Color | White |
Application | Commercial and Residential Applications |
Product Type | Keypad |
Protocol | Luma-Net |
Series | Dimensions® D4200 |
Number of Switches | 2 |
Mounting | Wall |
Description
Dimensions D4200 Remote Station. 1 Scene and Off Settings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Disconnect Switch Auxiliary Contact Kit (9999TC10)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/2 to 1In (RB150-100A)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH30)
- TAYMAC Emt Lr Assembly, 3/4" (EALR075)
- LEVITON Decora Slide Dimmr 1200W (001-DS710-10Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Low Voltage (IPE04-1LZ)
- LEVITON Dimmer, 1-Pole, 120VAC, Light Almond (6672-1LT)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White, ELV (66EV-10W)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led Black (IPKIT-LNE)
- LEVITON Dimmer Rotary Uni Sgl/Pole 3Wy (R00-RDL06-0TW)
- LUTRON Lighting Dimmer, Rocker/Slide, White (SCL-153P-WH)
- Leviton Dimmer Switches