Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS WH D4200 1PR INCR/LOMAX/OFF REM STN 5B1G
Mfr # D42P1-RLW
Zoro # G5712376
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Remote Station
- Height 2.38 in
- Width 2.81 in
- Color White
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # D42P1-RLW
- Zoro # G5712376
- UPC # 78477180815
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 2.38 in |
Width | 2.81 in |
Length | 5.00 in |
Details
Type | Remote Station |
Color | White |
Application | Commercial and Residential Applications |
Product Type | Keypad |
Protocol | Luma-Net |
Mounting | Wall |
Series | Dimensions® D4200 |
Number of Switches | 5 |
Description
Dimensions D4200 Remote Station. With 1 Scene and Maximum and Off and Raise / Lower Options.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Switch, Drum Reversing, Plastic Handle (2601AW2)
- EATON Circuit Breaker, PDG Series 225A, 3 Pole, 600V AC, A Curve (PDG23G0225TFFL)
- HALEX Clamp Connector, Zinc (05103B)
- ILSCO Aluminum Panelboard Lug, onductor 600-2 (PB3-600-2N-EC)
- LEVITON Leviton 3829900 Decora SureSlide White 600 watts Slide Dimmer - Pack of 3 (3829900)
- LEVITON Lamp Dimmer Plug In Wht (R12-TBL03-10W)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Gray (TSL06-1LG)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (TSM10-1LW)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Brown (TSL06-1LB)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (6674-P0W)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX10-10Z)
- Leviton Lighting Controls