Shop All Lighting Photocontrols
Leviton
LIGHTING CONTROLS SW LIGHTSENSOR LV INDOO
Mfr # ODC0P-S0W
Zoro # G4130963
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Mounting Type Surface
- Height 2.75 in
- Width 2.25 in
- Type Switching Low Voltage Photocell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # ODC0P-S0W
- Zoro # G4130963
- UPC # 78477670101
- Country of Origin China
- Category Lighting Photocontrols
Dimensions
Height | 2.75 in |
Width | 2.25 in |
Length | 2.88 in |
Dimensions | 2.51 in Dia x 0.99 in H |
Details
Color | White |
Mounting Type | Surface |
Type | Switching Low Voltage Photocell |
Product Type | Indoor Photocell |
Voltage Type | Low Voltage |
Relative Humidity | 20% to 90% non-condensing |
Listing | NOM |
Operating Temperature | 0 °C to 55 °C |
Foot Candle Level | 1-1,600 FC (10-16,000 LUX) |
Input Voltage | 12 - 24VDC |
Standard | UL listed |
Application | Commercial |
Sensitivity | 0 to 750 fc |
Voltage Rating | 24 VDC |
Supply Voltage | 24Vdc |
Environmental Conditions | 0 to 55 deg C Operating Temperature |
Amperage Rating | 10 mA |
Description
Switching Low Voltage Photocell. 0-750FC. Surface Mount. Diffuse Lens. 24VDC Supply / 10VDC Output.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 30A, 1 Pole, 120/240V AC (UBIF030N)
- ALLEN BRADLEY ALLEN BRADLEY 1794-AENT (1794-AENT)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Wht (NHC1011)
- WESTWARD Power Inverter, Modified Sine Wave, 800 W Peak, 400 W Continuous, 2 Outlets (26W999)
- DAYTON Photocontrol, Turn-Lock, 120VAC (26WA85)
- INTERMATIC Photocontrol, 1/2"-14 NPSM Thread Mount (EK4136S)
- TORK Photocontrol, Stem Mount, LED/CFL, 120V (RKP201)
- DAYTON Photocontrol, Flush, 120VAC (26WA77)
- TORK Photocntrl, 1/2 In. Conduit, Flush, 120VAC (2000)
- INTERMATIC Photocntrl, Stem and Swivel, 208 to 277VAC (K4253)
- DAYTON Photocontrol, Threaded, 208 to 277VAC (26WA94)
- Leviton Lighting Photocontrols