Shop All Dimmer Switches
Leviton
Lighting Controls Short Offset Adaptor
Mfr # OSFLO-W
Zoro # G4130272
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Fixture Mount
- Width 2 in
- Height 2.00 in
- Size Height 4.325", Width 2.00", Depth 2.00"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # OSFLO-W
- Zoro # G4130272
- UPC # 78477394328
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 2 in |
Height | 2.00 in |
Size | Height 4.325", Width 2.00", Depth 2.00" |
Length | 4.32 in |
Details
Mounting Type | Fixture Mount |
Color | White |
Type | Adapter |
Sensor Type | Accessory |
Grade | Commercial |
Mounting | Fixture Mount |
Application | High Bay |
Relative Humidity | 20% to 90% non-condensing |
Construction | High-impact, injection molded plastic housing |
Operating Temperature | 14° to 160°F (-10° to 71°C) |
Storage Temperature Range | -14° to 160°F (-25° to 71°C) |
Product Type | Occupancy Sensor Offset Adapter |
Suitable For Use With | OSFHU Passive Infrared Fixture Mount High Bay Occupancy Sensor |
Standard | UL |
Specifications | 1-Position |
Description
Short Offset Adapter, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Counter, Mechanical, Color: Black (6X596)
- WIEGMANN Wireway, 6x6 Sq In, Telescope, 9.50-15 In L (AF0606)
- FLEXIDUCT 10 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-4 (8EF3 YELLOW)
- WIEGMANN Polycarbonate Enclosure, 8 in H, 8 in W, 4 in D, NEAM 4X, Hinged (HW-P80804CHQR)
- LEVITON Dimmer Switch Mc Kit Brown Led (IPKIT-B)
- LEVITON Dimmer Rotary Univ Single Pole (R00-RNL06-0TW)
- LEVITON Decora WiFi Smart Bridge White (MLWSB-1RW)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Gray (TSL06-1LG)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (6674-P0W)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory (TSM10-1LI)
- LEVITON Decora Smart Three Pole Remote Switch White (DD0SR-1RM)
- Leviton Dimmer Switches