Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU DIMMER REMOTE WOOD SMOKE
Mfr # RE00R-WS
Zoro # G3901853
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Switch Type 3-Way or Up to 10 Location Applications
- Color Wood Smoke
- Width 2.16 in
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # RE00R-WS
- Zoro # G3901853
- UPC # 78477535905
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 2.16 in |
Height | 1.69 in |
Length | 4.75 in |
Details
Voltage | 120 VAC |
Switch Type | 3-Way or Up to 10 Location Applications |
Color | Wood Smoke |
Application | Commercial Applications |
Wallplate | Order Separately |
Type | Digital |
Device Type | Coordinating Dimmer Remote |
Frequency | 60 Hz |
Standards and Certifications | cULus |
Color Change Kit | RKDCD |
Terminal Type | Back/Side Wired |
Voltage Rating | 120 |
Mounting Type | Wall |
Description
Renu Coordinating Dimmer Remote for 3-Way or Multi-Location Control for use with REI06 in Wood Smoke
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Power Conditioner, Panel Mount, 500VA (23231508)
- PANDUIT Ferrule, 18 AWG, PP, 9/16in., PK500 (FTD77-10-D)
- HUBBELL Watertight Straight Blade Connector, 5-20R, 20A, 125VAC, Yellow (HBL15W33A)
- DRYCONN Wire Conn Lt Blue Bg/10 (10666)
- LEVITON Dimmer, 1-Pole, 120VAC, Ivory (6672-1LI)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (IPX12-70Z)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Brown (TSL06-1LB)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DS710-10Z)
- LEVITON Tggl Univ Slde Dimmer La (TSL06-1KT)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSM10-1LZ)
- LUTRON Lighting Dimmer, 1-Pole, 120V, White (PD-6WCL-WH)
- Leviton Dimmer Switches