Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU DIMMER REMOTE WHISPERING WHEAT
Mfr # RE00R-WG
Zoro # G3902203
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Lamp Type LED
- Color Whispering Wheat
- Switch Type 3-Way or Up to 10 Location Applications
- Height 1.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RE00R-WG
- Zoro # G3902203
- UPC # 78477535820
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 1.69 in |
Width | 2.16 in |
Length | 4.75 in |
Dimensions | 4.54 in H x 1.75 in W x 2.72 in D |
Details
Voltage | 120 VAC |
Lamp Type | LED |
Color | Whispering Wheat |
Switch Type | 3-Way or Up to 10 Location Applications |
Application | Commercial Applications |
Standards and Certifications | cULus |
Type | Digital |
Frequency | 60 Hz |
Color Change Kit | RKDCD |
Wallplate | Order Separately |
Device Type | Coordinating Dimmer Remote |
Power Rating | 300 |
Mounting | Wallplate |
Terminal Type | Back/Side Wired |
Temperature Rating | 0 to 55 |
Voltage Rating | 120 |
Operation Mode | ON/OFF |
Number of Poles | 1 |
Description
Renu Coordinating Dimmer Remote for 3-Way or Multi-Location Control for use with REI06 in Whispering Wheat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 16 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A241606LP)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QO2601021)
- YORK Relay Control, 24V, SPDT (S1-024-24116-000)
- IDEAL In-Line Connectors, 2-Port, PK300 (30-1042J)
- LEVITON Tggl Univ Slde Dimmer Iv (TSL06-1KI)
- LEVITON Fan/Light Switch Dim Iv (66DF-I)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (DSX10-10Z)
- LEVITON Dimmer Switch Illumatech Incand Dimm 1000W Wht Iv La (IPI10-1LZ)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (IPX06-70Z)
- LEVITON Decora 15 amps WiFi Smart Switch White (D215S-1RW)
- LUTRON Switches, Mechanical, Gen Purpose, Black (CA-4PS-BL)
- Leviton Dimmer Switches