Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU DIMMER REMOTE WARM CARAMEL
Mfr # RE00R-WC
Zoro # G3902605
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way or Up to 10 Location Applications
- Voltage 120 VAC
- Lamp Type LED
- Color Warm Caramel
- Width 2.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # RE00R-WC
- Zoro # G3902605
- UPC # 78477535899
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 2.16 in |
Length | 4.75 in |
Height | 1.69 in |
Dimensions | 4.54 in H x 1.75 in W x 2.72 in D |
Details
Switch Type | 3-Way or Up to 10 Location Applications |
Voltage | 120 VAC |
Lamp Type | LED |
Color | Warm Caramel |
Application | Commercial Applications |
Wallplate | Order Separately |
Frequency | 60 Hz |
Type | Digital |
Device Type | Coordinating Dimmer Remote |
Standards and Certifications | cULus |
Color Change Kit | RKDCD |
Mounting | Wallplate |
Number of Poles | 1 |
Power Rating | 300 |
Terminal Type | Back/Side Wired |
Temperature Rating | 0 to 55 |
Operation Mode | ON/OFF |
Voltage Rating | 120 |
Description
Renu Coordinating Dimmer Remote for 3-Way or Multi-Location Control for use with REI06 in Warm Caramel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, Non Hinged Clamp (A606CH)
- HAMMOND Steel Enclosure, 6 in D (EJ866)
- BLUE SEA SYSTEMS Blue Sea 5289 AGC Fuse Kit - 41-Piece (5289)
- SCHNEIDER ELECTRIC Padlock Attachment, 30 mm, Transparent (9001K107)
- LEVITON Decora White 600 W WiFi Smart Dimmer Switch (D26HD-1RW)
- LEVITON Dimmer, 1-Pole, 120VAC, White (6672-1LW)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSX12-70Z)
- LEVITON Universal Dimmer, 1-Pole/3-Way, White (TSL06-1LW)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Gray (TSL06-1LG)
- LEVITON LIGHTING CONTROLS EB CLR CHGE KIT (IPDKT-E)
- LUTRON Lighting Dimmer, Slide, 1000W, Decora, White (CT-103P-WH)
- Leviton Dimmer Switches