Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU DIMMER REMOTE WALNUT BARK
Mfr # RE00R-WB
Zoro # G3901923
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Color Walnut Bark
- Switch Type 3-Way or Up to 10 Location Applications
- Length 4.75 in
- Height 1.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RE00R-WB
- Zoro # G3901923
- UPC # 78477535844
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 4.75 in |
Height | 1.69 in |
Width | 2.16 in |
Details
Voltage | 120 VAC |
Color | Walnut Bark |
Switch Type | 3-Way or Up to 10 Location Applications |
Application | Commercial Applications |
Standards and Certifications | cULus |
Color Change Kit | RKDCD |
Frequency | 60 Hz |
Type | Digital |
Wallplate | Order Separately |
Device Type | Coordinating Dimmer Remote |
Control | On/Off |
Mounting Type | Surface |
Terminal Type | Back/Side Wired |
Power Rating | 600 |
Voltage Rating | 120 |
Operation Mode | 3-Way |
Description
Renu Coordinating Dimmer Remote for 3-Way or Multi-Location Control for use with REI06 in Walnut Bark
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGO Push-In Connector, Gray, 0.81", 400V (222-413)
- GREENLEE Steel Fish Tape, Shape Flat, 1/8" dia (FTXS-125)
- NOARK Overload 9.0-12.5A 2 Pole (RHUS-5-12.5)
- DAYTON SelectorSw/Contact Block, 1NC/1NO, 30mm (30G320)
- LEVITON Dimmer, 1-Pole, 120VAC, Ivory (6672-1LI)
- LEVITON DIMMER SWITCH DECORA RCKR SLIDE CCK GRN (DSKIT-G)
- LEVITON Tggl Univ Slde Dimmer La (TSL06-1KT)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (IPL06-10Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DS710-10Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-D0Z)
- LUTRON Dimmer, Maestro, CFL/LED, Midnight (MACL-153M-MN)
- Leviton Lighting Controls