Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU DIMMER REMOTE TOASTED COCONUT
Mfr # RE00R-TC
Zoro # G3901905
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Toasted Coconut
- Switch Type 3-Way or Up to 10 Location Applications
- Lamp Type LED
- Voltage 120 VAC
- Height 1.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RE00R-TC
- Zoro # G3901905
- UPC # 78477534236
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 1.69 in |
Width | 2.16 in |
Length | 4.75 in |
Dimensions | 4.54 in H x 1.75 in W x 2.72 in D |
Details
Color | Toasted Coconut |
Switch Type | 3-Way or Up to 10 Location Applications |
Lamp Type | LED |
Voltage | 120 VAC |
Application | Commercial Applications |
Frequency | 60 Hz |
Standards and Certifications | cULus |
Wallplate | Order Separately |
Type | Digital |
Color Change Kit | RKDCD |
Device Type | Coordinating Dimmer Remote |
Terminal Type | Back/Side Wired |
Voltage Rating | 120 |
Mounting | Wallplate |
Operation Mode | ON/OFF |
Number of Poles | 1 |
Power Rating | 300 |
Temperature Rating | 0 to 55 |
Description
Renu Coordinating Dimmer Remote for 3-Way or Multi-Location Control for use with REI06 in Toasted Coconut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 4 D (F1.5X4LG6)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec., Base Type: Octal (24EP38)
- NVENT HOFFMAN Large Folding Shelf, 24.00x24.00, White, (AASHLF2424)
- CALBRITE Conduit Clamp, 316 SS, 4 In (S64000SC00)
- LEVITON Univ Rckr Dimr Slide (DSL06-1LM)
- LEVITON LIGHTING CONTROLS WH D4200 MAX/OFF REMOTE STN 2 BTN 1 G (D42MO-W)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Low Voltage (IPE04-1LZ)
- LEVITON Dimmer Switch Illumatech Incand Dimm 1000W Wht Iv La (IPI10-1LZ)
- LEVITON LIGHTING CONTROLS RENU COORD SW NAVAJO SAND (RE00R-NS)
- LEVITON Leviton Decora Sureslide Fan & LED Dimmer Slide Switch, White (LE7171)
- LUTRON Smart Dimmer Kit, White (P-BDG-PKG1W)
- Leviton Dimmer Switches