Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU DIMMER REMOTE RED DELICIOUS
Mfr # RE00R-RE
Zoro # G3902736
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Lamp Type LED
- Color Red Delicious
- Switch Type 3-Way or Up to 10 Location Applications
- Width 2.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RE00R-RE
- Zoro # G3902736
- UPC # 78477535851
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 2.16 in |
Length | 4.75 in |
Height | 1.69 in |
Dimensions | 4.54 in H x 1.75 in W x 2.72 in D |
Details
Voltage | 120 VAC |
Lamp Type | LED |
Color | Red Delicious |
Switch Type | 3-Way or Up to 10 Location Applications |
Application | Commercial Applications |
Frequency | 60 Hz |
Wallplate | Order Separately |
Type | Digital |
Standards and Certifications | cULus |
Device Type | Coordinating Dimmer Remote |
Color Change Kit | RKDCD |
Voltage Rating | 120 |
Terminal Type | Back/Side Wired |
Number of Poles | 1 |
Temperature Rating | 0 to 55 |
Power Rating | 300 |
Operation Mode | ON/OFF |
Mounting | Wallplate |
Description
Renu Coordinating Dimmer Remote for 3-Way or Multi-Location Control for use with REI06 in Red Delicious
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 18 cu in, Cable Box, 1 Gang, Thermoplastic, Rectangular (7302RAC)
- SCHNEIDER ELECTRIC Pilot Light, LED, 24V, 30mm, Chrome, Amber (9001KP35LYA9)
- CANTEX Electrical Box, 44 cu in, Switch Box, 3 Gang, PVC (EZ44TNR)
- TELEMECANIQUE SENSORS Flexible Steel Rllr Lvr, 2.11 to 4 In .L (ZCY45)
- LEVITON DIMMER SWITCH DECORA RCKR SLIDE CCK GRN (DSKIT-G)
- LEVITON Decora White WiFi Dimmer (DAWDC-1RW)
- LEVITON DIMMER SWITCH TG SL DIMMER 600W GY (TSL06-1LG)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Brown (6674-P0B)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (IPL06-10Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSL06-1LZ)
- WESTEK Dimmer Slide Tbltp Plugin 300W (4010W)
- Leviton Lighting Controls