Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU DIMMER REMOTE PRAIRIE SAGE
Mfr # RE00R-PS
Zoro # G3901993
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Color Prairie Sage
- Voltage 120 VAC
- Switch Type 3-Way or Up to 10 Location Applications
- Width 2.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RE00R-PS
- Zoro # G3901993
- UPC # 78477535790
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 2.16 in |
Length | 4.75 in |
Height | 1.69 in |
Dimensions | 4.54 in H x 1.75 in W x 2.72 in D |
Details
Lamp Type | LED |
Color | Prairie Sage |
Voltage | 120 VAC |
Switch Type | 3-Way or Up to 10 Location Applications |
Application | Commercial Applications |
Wallplate | Order Separately |
Color Change Kit | RKDCD |
Frequency | 60 Hz |
Device Type | Coordinating Dimmer Remote |
Standards and Certifications | cULus |
Type | Digital |
Voltage Rating | 120 |
Power Rating | 300 |
Operation Mode | ON/OFF |
Number of Poles | 1 |
Terminal Type | Back/Side Wired |
Temperature Rating | 0 to 55 |
Mounting | Wallplate |
Description
Renu Coordinating Dimmer Remote for 3-Way or Multi-Location Control for use with REI06 in Prairie Sage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (30116)
- MCDONNELL & MILLER Fs254 Spdt 1" Npt. General (FS254)
- PANDUIT Cable Tie, Releasable, 34.2L (869mm), Ex (PRT10EH-Q0)
- SIGMA ELECTRIC 2 in. CONDUIT NIPPLE (49209)
- LEVITON LIGHTING CONTROLS WH D4200 MAX/OFF REMOTE STN 2 BTN 1 G (D42MO-W)
- LEVITON Dimmer, 1-Pole, 120VAC, White (6672-1LW)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led Black (IPKIT-LNE)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led White (IPKIT-LNW)
- LEVITON Leviton 3808599 120 amp 600 watt Rotary Dimmer Knob White & Light Almond (3808599)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Ivory (TSL06-1LI)
- TRESCO Tresco 1224VDC LED Dedicated Remote Control Dimmer (L-LED-DIMRMT-12V8A-1)
- Leviton Dimmer Switches