Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU DIMMER REMOTE PEBBLE GREY
Mfr # RE00R-PG
Zoro # G3902684
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Switch Type 3-Way or Up to 10 Location Applications
- Color Pebble Grey
- Height 1.69 in
- Width 2.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RE00R-PG
- Zoro # G3902684
- UPC # 78477535837
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 1.69 in |
Width | 2.16 in |
Length | 4.75 in |
Details
Voltage | 120 VAC |
Switch Type | 3-Way or Up to 10 Location Applications |
Color | Pebble Grey |
Application | Commercial Applications |
Wallplate | Order Separately |
Standards and Certifications | cULus |
Device Type | Coordinating Dimmer Remote |
Color Change Kit | RKDCD |
Type | Digital |
Frequency | 60 Hz |
Mounting | Wallplate |
Description
Renu Coordinating Dimmer Remote for 3-Way or Multi-Location Control for use with REI06 in Pebble Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Trippers, T170, T1400, T1800 Timers (156T1948A)
- FLEX-STRUT Corner, 3-3/4" x 3-7/8", 4-Hole (FS-5125 E/G)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Brown (5262BN)
- NSI INDUSTRIES Pushbutton Momentary Spst N.O. (76020PS)
- LEVITON Dimmer Rotary Uni Sgl/Pole 3Wy (R00-RDL06-0TW)
- LEVITON Dimmer Rotary Univ Single Pole (R00-RNL06-0TW)
- LEVITON LIGHTING CONTROLS RENU COORD SW NAVAJO SAND (RE00R-NS)
- LEVITON LIGHTING CONTROLS REL PS BX1/00/050 (REL06-PS)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led Black (IPKIT-LNE)
- LEVITON Tggl Univ Slde Dimmer La (TSL06-1KT)
- LUTRON Lighting Dimmer Control, 120 to 277V, Gray (DVSTV-GR)
- Leviton Dimmer Switches