Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU DIMMER REMOTE GRANNY SMITH
Mfr # RE00R-GS
Zoro # G3902946
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Granny Smith Apple
- Switch Type 3-Way or Up to 10 Location Applications
- Voltage 120 VAC
- Lamp Type LED
- Width 2.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RE00R-GS
- Zoro # G3902946
- UPC # 78477534267
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 2.16 in |
Length | 4.75 in |
Height | 1.69 in |
Dimensions | 4.54 in H x 1.75 in W x 2.72 in D |
Details
Color | Granny Smith Apple |
Switch Type | 3-Way or Up to 10 Location Applications |
Voltage | 120 VAC |
Lamp Type | LED |
Application | Commercial Applications |
Device Type | Coordinating Dimmer Remote |
Color Change Kit | RKDCD |
Frequency | 60 Hz |
Type | Digital |
Standards and Certifications | cULus |
Wallplate | Order Separately |
Terminal Type | Back/Side Wired |
Voltage Rating | 120 |
Mounting | Wallplate |
Power Rating | 300 |
Temperature Rating | 0 to 55 |
Number of Poles | 1 |
Operation Mode | ON/OFF |
Description
Renu Coordinating Dimmer Remote for 3-Way or Multi-Location Control for use with REI06 in Granny Smith Apple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NQ Panelboard, sub feed lug kit, 100 A (NQSFL1)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSR1A)
- SCHNEIDER ELECTRIC Std Ctrl Unit CL 10 3-PH 0.3-1.4A 24VDC (LUCA1XBL)
- EATON BUSSMANN Automotive Fuse, MAX Series, 50A, 32V DC, Non-Indicating (MAX-50)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSH06-70Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX10-10Z)
- LEVITON DIMMER SWITCH DECORA RCKR SLIDE CCK BLK (DSKIT-E)
- LEVITON Decora 15 amps WiFi Smart Switch White (D215S-1RW)
- LEVITON DIMMER SWITCH DECORA RCKR SLIDE CCK GRN (DSKIT-G)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Incandescent (IPI10-1LZ)
- LUTRON Wireless Remote Control, 3 Buttons, Ivory (PJ2-3BRL-GIV-L01)
- Leviton Dimmer Switches