Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU DIMMER REMOTE GOLD COAST
Mfr # RE00R-GC
Zoro # G3902246
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Switch Type 3-Way or Up to 10 Location Applications
- Voltage 120 VAC
- Color Gold Coast White
- Height 1.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # RE00R-GC
- Zoro # G3902246
- UPC # 78477535813
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 1.69 in |
Width | 2.16 in |
Length | 4.75 in |
Dimensions | 4.54 in H x 1.75 in W x 2.72 in D |
Details
Lamp Type | LED |
Switch Type | 3-Way or Up to 10 Location Applications |
Voltage | 120 VAC |
Color | Gold Coast White |
Application | Commercial Applications |
Standards and Certifications | cULus |
Color Change Kit | RKDCD |
Device Type | Coordinating Dimmer Remote |
Wallplate | Order Separately |
Type | Digital |
Frequency | 60 Hz |
Number of Poles | 1 |
Operation Mode | ON/OFF |
Voltage Rating | 120 |
Terminal Type | Back/Side Wired |
Temperature Rating | 0 to 55 |
Mounting | Wallplate |
Power Rating | 300 |
Description
Renu Coordinating Dimmer Remote for 3-Way or Multi-Location Control for use with REI06 in Gold Coast White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP75 CONN RED (1300G3)
- GE Miniature Circuit Breaker, THQMV Series 150A, 2 Pole, 120/240V AC (THQMV150D)
- SIEMENS 2NO AUX CONTACTS, SIDE MOUNT (3RH1921-1EA20)
- PANDUIT Cable Tie, 7.2"L, Nylon, Black, PK1000 (CBR2M-M0)
- LEVITON Incandescent/Halogen/LED/CFL White Slide Dimmer Switch (R12-TSL06-1KW)
- LEVITON Decora White 600 W WiFi Smart Dimmer Switch (D26HD-1RW)
- LEVITON Replcmnt Rotary Knob Iv (C25-26115-00I)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White, ELV (66EV-10W)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DS710-10Z)
- LEVITON Leviton 3808599 120 amp 600 watt Rotary Dimmer Knob White & Light Almond (3808599)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Brown (6674-P0B)
- Leviton Dimmer Switches