Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU DIMMER REMOTE DEEP GARNET
Mfr # RE00R-DG
Zoro # G3901783
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Type 3-Way or Up to 10 Location Applications
- Color Deep Garnet
- Voltage 120 VAC
- Lamp Type LED
- Width 2.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RE00R-DG
- Zoro # G3901783
- UPC # 78477535929
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 2.16 in |
Height | 1.69 in |
Length | 4.75 in |
Dimensions | 4.54 in H x 1.75 in W x 2.72 in D |
Details
Switch Type | 3-Way or Up to 10 Location Applications |
Color | Deep Garnet |
Voltage | 120 VAC |
Lamp Type | LED |
Application | Commercial Applications |
Color Change Kit | RKDCD |
Wallplate | Order Separately |
Type | Digital |
Standards and Certifications | cULus |
Device Type | Coordinating Dimmer Remote |
Frequency | 60 Hz |
Voltage Rating | 120 |
Operation Mode | ON/OFF |
Temperature Rating | 0 to 55 |
Mounting | Wallplate |
Terminal Type | Back/Side Wired |
Power Rating | 300 |
Number of Poles | 1 |
Description
Renu Coordinating Dimmer Remote for 3-Way or Multi-Location Control for use with REI06 in Deep Garnet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Push Button Control Station, 3NO/3NC, 30mm (9001BG307)
- NVENT CADDY Roof Deck Drop Wire Hanger, Spring Steel (TDH)
- DAYTON Control Transformer, 100 VA, 55 °C, 120V AC, 208/240/480V AC (31EJ36)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK25 (22CC50C0125)
- LEVITON Dimmer Rotary Uni Sgl/Pole 3Wy (R00-RDL06-0TW)
- LEVITON Fan/Light Switch Dim Iv (66DF-I)
- LEVITON Replcmnt Rotary Knob Iv (C25-26115-00I)
- LEVITON Dimmer, 1-Pole, 120VAC, Light Almond (6672-1LT)
- LEVITON Tggl Univ Slde Dimmer La (TSL06-1KT)
- LEVITON Leviton 3829900 Decora SureSlide White 600 watts Slide Dimmer - Pack of 3 (3829900)
- LUTRON Dimmr Sld Lumea Cl Ivry (LECL-150H-IV)
- Leviton Dimmer Switches