Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU DIMMER REMOTE DAPPER TAN
Mfr # RE00R-DT
Zoro # G3902088
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Switch Type 3-Way or Up to 10 Location Applications
- Color Dapper Tan
- Height 1.69 in
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RE00R-DT
- Zoro # G3902088
- UPC # 78477535882
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 1.69 in |
Width | 2.16 in |
Length | 4.75 in |
Details
Voltage | 120 VAC |
Switch Type | 3-Way or Up to 10 Location Applications |
Color | Dapper Tan |
Application | Commercial Applications |
Standards and Certifications | cULus |
Device Type | Coordinating Dimmer Remote |
Type | Digital |
Wallplate | Order Separately |
Frequency | 60 Hz |
Color Change Kit | RKDCD |
Mounting | Wallplate |
Description
Renu Coordinating Dimmer Remote for 3-Way or Multi-Location Control for use with REI06 in Dapper Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Tie Mounting Pad, 4 Entries, Nylon 6/6, 0.2 in Slot Wd, 0.07 in Slot Ht, Natural, 100 PK (6EEE8)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR3R)
- HUBBELL 30A Watertight Flanged Twist-Lock Inlet 3P 4W 125/250VAC (HBL2715SW)
- SQUARE D Selector switch head, Harmony 9001SK, plastic, standard handle, black, 30mm, 3 positions, spring return right to center (9001SKS73B)
- LEVITON Dimmer Slide 3Way Clrkit (R50-IPL06-10M)
- LEVITON Decora White 600 W WiFi Smart Dimmer Switch (D26HD-1RW)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory, ELV (66EV-10I)
- LEVITON Dimmer Slide Sngpol Wht (C22-06672-1LW)
- LEVITON Dimmer Switch Dimmer Skt (6151)
- LEVITON Lighting Controls D4206 32Channel, 6Dimmer (D4206-2LW)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Brown (6674-P0B)
- Leviton Lighting Controls