Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU DIMMER REMOTE CORN SILK
Mfr # RE00R-CS
Zoro # G3901756
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Switch Type 3-Way or Up to 10 Location Applications
- Color Corn Silk
- Length 4.75 in
- Width 2.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RE00R-CS
- Zoro # G3901756
- UPC # 78477534243
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 4.75 in |
Width | 2.16 in |
Height | 1.69 in |
Details
Voltage | 120 VAC |
Switch Type | 3-Way or Up to 10 Location Applications |
Color | Corn Silk |
Application | Commercial Applications |
Device Type | Coordinating Dimmer Remote |
Standards and Certifications | cULus |
Color Change Kit | RKDCD |
Type | Digital |
Frequency | 60 Hz |
Wallplate | Order Separately |
Mounting | Wallplate |
Description
Renu Coordinating Dimmer Remote for 3-Way or Multi-Location Control for use with REI06 in Corn Silk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 1.38 to 1.46A (CR123C163A)
- EATON Miniature Circuit Breaker, GHB Series 40A, 2 Pole, 277/480V AC (GHB2040)
- CANTEX Weatherproof Electrical Box, 21.8 cu in, FSS Box, 1 Gang, PVC, Rectangular (5133543)
- FESTO Proximity Sensor SME-8-K-24-S6 (SME-8-K-24-S6)
- LEVITON Lamp Dimmer Plug In Wht (R12-TBL03-10W)
- LEVITON Incandescent/Halogen/LED/CFL White Slide Dimmer Switch (R12-TSL06-1KW)
- LEVITON Dimmer, 1-Pole, 120VAC, Ivory (6672-1LI)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (6674-P0W)
- LEVITON LIGHTING CONTROLS RENU COORD SW NAVAJO SAND (RE00R-NS)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT BROWN (DDKIT-B)
- EATON WIRING DEVICES Switch Dimmer Knob Rotary Ivy (RKRD-V-BP)
- Leviton Dimmer Switches