Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU DIMMER REMOTE CAFÉ LATTE
Mfr # RE00R-CA
Zoro # G3902788
$28.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Switch Type 3-Way or Up to 10 Location Applications
- Color Cafe Latte
- Height 1.69 in
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # RE00R-CA
- Zoro # G3902788
- UPC # 78477535868
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 1.69 in |
Length | 4.75 in |
Width | 2.16 in |
Details
Voltage | 120 VAC |
Switch Type | 3-Way or Up to 10 Location Applications |
Color | Cafe Latte |
Application | Commercial Applications |
Type | Digital |
Standards and Certifications | cULus |
Wallplate | Order Separately |
Frequency | 60 Hz |
Color Change Kit | RKDCD |
Device Type | Coordinating Dimmer Remote |
Mounting | Wallplate |
Description
Renu Coordinating Dimmer Remote for 3-Way or Multi-Location Control for use with REI06 in Café Latte
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Power Supply, 90/264V AC, 12V DC, 30W, 2.5A, DIN Rail (33NT16)
- SQUARE D Miniature Circuit Breaker, EDB Series 40A, 3 Pole, 277/480V AC (EDB34040)
- DAYTON Mushroom Head, 30mm, Red (30G481)
- TECHFLEX Tinned Copper, Tubular Braid, 1/8" (MBN0.13SV)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Black (TSL06-1LE)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSE06-10Z)
- LEVITON Univ Rckr Dimr Slide (DSL06-1LM)
- LEVITON Decora CFL/LED White/Ivory/Light Almond Color Change Kit Slide Dimmer Switch (R60-IPL06-10M)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (IPX06-70Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (6674-P0W)
- LUTRON Lutron S2-LFSQH-WH 3 Speed Slide Type Combination Fan Control & Full Range Light Dimmer; White (774417)
- Leviton Dimmer Switches