Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU COORD SW ONYX BLACK
Mfr # RE00R-OB
Zoro # G3902438
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Switch Type 3-Way or Up to 10 Location Applications
- Lamp Type LED
- Color Onyx Black
- Length 4.10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # RE00R-OB
- Zoro # G3902438
- UPC # 78477527740
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 4.10 in |
Height | 2.15 in |
Width | 6.75 in |
Details
Voltage | 120 VAC |
Switch Type | 3-Way or Up to 10 Location Applications |
Lamp Type | LED |
Color | Onyx Black |
Application | Commercial Applications |
Device Type | Coordinating Dimmer Remote |
Wallplate | Order Separately |
Frequency | 60 Hz |
Color Change Kit | RKDCD |
Standards and Certifications | cULus |
Type | Digital |
Terminal Type | Back/Side Wired |
Voltage Rating | 120 |
Operation Mode | ON/OFF |
Mounting Type | Wall |
Description
Renu Coordinating Dimmer Remote for 3-Way or Multi-Location Control for use with REI06 in Onyx Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS SIMATIC S7 OUTPUT MODULE (6ES7 322-1HF10-0AA0)
- SQUARE D Load Center, QO, 42 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (QO142M200PQ)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 175A, Fast-Acting, 250V AC, Bolt-On (FWX-175A)
- LEGRAND Receptacle, Straight Blade, 15A, NEMA 5-15R (885TRBK)
- LEVITON DIMMER SWITCH DECORA RCKR SLIDE CCK BLK (DSKIT-E)
- LEVITON Decora White 600 W WiFi Smart Dimmer Switch (D26HD-1RW)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSE06-10Z)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT IVORY (DDKIT-I)
- LEVITON DIMMER SWITCH TG SL DIMMER 600W GY (TSL06-1LG)
- LEVITON Incandescent/Halogen/LED/CFL White Slide Dimmer Switch (R12-TSL06-1KW)
- LUTRON Wireless Control, Nightlight, 2Bttns, Ivory (PJN-2B-GIV-L01)
- Leviton Lighting Controls