Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU CC KIT DIM REMOTE WOOD SMOKE
Mfr # RKDCD-WS
Zoro # G3902623
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Wood Smoke
- Length 3.00 in
- Height 0.25 in
- Width 4 in
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKDCD-WS
- Zoro # G3902623
- UPC # 78477532317
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 3.00 in |
Height | 0.25 in |
Width | 4 in |
Details
Color | Wood Smoke |
Application | Commercial Applications |
Device Type | Coordinating Dimmer Remote Color Change Kit |
Type | Color Change Kit |
Mounting | Wallplate |
Description
Leviton RenuCoordinating Remote Dimmer Color Change Kit Wood Smoke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Wire, High Temperature (LDWR-1023)
- GROTE Rocker Switch, 3 Blade, Yellow, 30A, 1/2" (82-2134)
- CORDPRO Cable Organizer, 12 5/8 Dia, Yellow (CP-100)
- JANDORF Outlet 3 Prong 3Wire Blk (61016)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Black (TSL06-1LE)
- LEVITON DIMMER DECORA WHT 120V (DD00R-DLM)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (TSM10-1LW)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSX12-70Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory (6674-P0I)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White, ELV (66EV-10W)
- LEGRAND HOME SYSTEMS Legrand Radiant CFL & LED Dimmer, 450W, Tri Color (RHCL453PTC)
- Leviton Lighting Controls