Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU CC KIT DIM REMOTE WHITE
Mfr # RKDCD-WW
Zoro # G3901957
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White on White
- Height 0.25 in
- Length 3.00 in
- Application Commercial Applications
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKDCD-WW
- Zoro # G3901957
- UPC # 78477531730
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 0.25 in |
Length | 3.00 in |
Width | 4 in |
Details
Color | White on White |
Application | Commercial Applications |
Device Type | Coordinating Dimmer Remote Color Change Kit |
Suitable For Use With | Renu RE00R Coordinating Dimmer Remote |
Mounting | Wallplate |
Type | Color Change Kit |
Specifications | Wallplate Mounting |
Description
Leviton Renu Coordinating Remote Dimmer Color Change Kit White on White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplates Blank Tgl Adapt Gray (80700-GY)
- HYDROMAXX 1.5"x25Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT112025F)
- NVENT HOFFMAN Padlock Hasp Kit, Steel (APLK3R)
- NVENT CADDY Conduit Clip, Spring Steel (812M58SM)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Incandescent (IPI10-1LZ)
- LEVITON Lamp Dimmer Plug In Wht (R12-TBL03-10W)
- LEVITON LIGHTING CONTROLS REL CA BX1/00/050 (REL06-CA)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory (6674-P0I)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSX12-70Z)
- LEVITON Leviton 3829900 Decora SureSlide White 600 watts Slide Dimmer - Pack of 3 (3829900)
- LUTRON Switches, Mechanical, Gen Purpose, Ivory (CA-3PS-IV)
- Leviton Dimmer Switches