Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU CC KIT DIM REMOTE WHISPERING WHEAT
Mfr # RKDCD-WG
Zoro # G3902797
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Whispering Wheat
- Application Commercial Applications
- Height 0.25 in
- Length 3.00 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKDCD-WG
- Zoro # G3902797
- UPC # 78477532195
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 0.25 in |
Length | 3.00 in |
Width | 4 in |
Details
Color | Whispering Wheat |
Application | Commercial Applications |
Device Type | Coordinating Dimmer Remote Color Change Kit |
Mounting | Wallplate |
Type | Color Change Kit |
Suitable For Use With | Renu RE00R Coordinating Dimmer Remote |
Specifications | Wallplate Mounting |
Description
Leviton Renu Coordinating Remote Dimmer Color Change Kit Whispering Wheat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 6 A (LC2K0610F7)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 9 A, Reversing: No (3RT20161AK62)
- PYLE In-Wall Bt.Audio Receiver&Usb Charger (PWPBT67)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKD2118N12)
- LEVITON Decora White WiFi Smart Dimmer Switch (DN6HD-1RW)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Light Almond (TSM10-1LT)
- LEVITON Decora WiFi Smart Bridge White (MLWSB-1RW)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led Gray (IPKIT-LNG)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (TSM10-1LW)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Low Voltage (IPE04-1LZ)
- LUTRON Lighting Dimmer, 120V, Almond, Rocker (MACL-153M-AL)
- Leviton Dimmer Switches