Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU CC KIT DIM REMOTE WARM CARAMEL
Mfr # RKDCD-WC
Zoro # G3902885
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Warm Caramel
- Length 3.00 in
- Height 0.25 in
- Width 4 in
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # RKDCD-WC
- Zoro # G3902885
- UPC # 78477532355
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 3.00 in |
Height | 0.25 in |
Width | 4 in |
Details
Color | Warm Caramel |
Application | Commercial Applications |
Device Type | Coordinating Dimmer Remote Color Change Kit |
Type | Color Change Kit |
Mounting | Wallplate |
Description
Leviton Renu Coordinating Remote Dimmer Color Change Kit Warm Caramel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIB-M)
- FLEX-STRUT Channel Bracket, Flat Top, 10-1/2" (FS-5639-10.5 E/G)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 45A, 600V AC, Indicating (LPJ-45SPI)
- LINEMASTER Hercules - Full Shield (535-SWH)
- LEVITON Decora 15 amps WiFi Smart Switch White (D215S-1RW)
- LEVITON Dimmer Slide Sngl Pol Iv (C21-06672-1LI)
- LEVITON DIMMER TABLETOP 300W (R15-TBL03-10E)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (6674-P0W)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory (6674-P0I)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Brown (TSL06-1LB)
- LUTRON Lght Dmr, Switch Only, 120V AC, Wht (PD-5NE-WH)
- Leviton Lighting Controls