Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU CC KIT DIM REMOTE WALNUT BRWON
Mfr # RKDCD-WB
Zoro # G3902492
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut Bark
- Height 0.25 in
- Application Commercial Applications
- Length 3.00 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # RKDCD-WB
- Zoro # G3902492
- UPC # 78477532270
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 0.25 in |
Length | 3.00 in |
Width | 4 in |
Details
Color | Walnut Bark |
Application | Commercial Applications |
Device Type | Coordinating Dimmer Remote Color Change Kit |
Specifications | Wallplate Mounting |
Suitable For Use With | Renu RE00R Coordinating Dimmer Remote |
Type | Color Change Kit |
Mounting | Wallplate |
Description
Leviton Renu Coordinating Remote Dimmer Color Change Kit Walnut Bark
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Louver Plate Kits, 3.88x4.50, SS Type 31 (AVK33SS6)
- MERSEN Surge Protector, 3 Phase, 120/208V, 3 Poles, 2, 75 kA (STP208Y07M)
- ZOELLER Electrical Box, Junction Box, Plastic (10-1402)
- SQUARE D Thermal Unit, 2.85 to 3.06A (A3.95)
- LEVITON Incandescent/Halogen/LED/CFL White Slide Dimmer Switch (R12-TSL06-1KW)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (IPX12-70Z)
- LEVITON Decora White 600 W WiFi Smart Dimmer Switch (D26HD-1RW)
- LEVITON White/Light Almond Universal Turn On-Off Rotary Dimmer Switch (C26-RNL06-0TW)
- LEVITON Fan/Light Switch Dim Iv (66DF-I)
- LEVITON Dimmer Slide Sngl Pol Iv (C21-06672-1LI)
- EATON WIRING DEVICES Preset Rotary Dimm (RI06P-VW-K2)
- Leviton Dimmer Switches